Beli gland packing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Gland Packing
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    monotaro Gland Packing
    Deskripsi:
    Produk ini juga sering disebut dengan Sil Mekanikal
    atribut:
    • Maximum Operating Pressure (MPa): 1
    • PH Value: 43873
    • Material: Carbon fiber + PTFE + special lubricant
    • Color: black
    • Length (m): 3
    • Maximum Operating Temperature (°C): 200
  2. VALQUA Gland Packing Carbon Fiber/Black
    Mulai

    Rp939.900

    VALQUA Gland Packing Carbon Fiber/Black
    Deskripsi:
    Coil packing made by treating carbonized fiber yarn with PTFE dispersion and lubricating oil, braiding it into a square cross section, and finishing it with PTFE, fine graphite, and lubricating oil. It is possible to service a relatively wide variety of fluids. Allowable PV value and peripheral speed limit can be taken large. Shaft wear due to packing is reduced.For water / oil pumps
    atribut:
    • Acceptable PV Value (MPa.m/s): 9.8
    • Color: Black
    • Length (m): 3
    • Maximum Operating Pressure (MPa): 1
    • Maximum Operating Speed (m/s): 20
    • Maximum Operating Temperature (°C): 200
    • PH Value: 2-12
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Suitable fluid: Fresh water, seawater, sewage, animal/vegetable oil, mineral oil, refrigerant (fluorocarbons)
  3. VALQUA Gland Packing Carbon Fiber
    Mulai

    Rp1.399.900

    VALQUA Gland Packing Carbon Fiber
    Deskripsi:
    This coil packing is made by treating carbon fiber yarn with PTFE dispersion, braiding yarn coated with PTFE film into a square cross section, and then finishing the surface with PTFE dispersion, inorganic filler, and lubricating oil. It is hard to burn and is much easier to handle. The PTFE film suppresses the generation of abrasion debris on carbon fiber. It is possible to service a relatively wide variety of fluids.For water / oil pumps / rotating equipment
    atribut:
    • Color: Gray
    • Suitable fluid: Fresh water, seawater, sewage, animal / vegetable oil, mineral oil, refrigerant (fluorocarbons)
    • Length (m): 3
    • Maximum Operating Pressure (MPa): 1
    • PH Value: 2-12
    • Acceptable PV value (MPa.m / s): 9.8
    • Maximum Operating Speed (m/s): 15
    • Maximum Operating Temperature (°C): 200
  4. MATEX Carbon Fiber Gland Packing
    Mulai

    Rp2.399.900

    MATEX Carbon Fiber Gland Packing
    Deskripsi:
    -A good cost performance packing that fits very well as it is flexible. -For general purpose pumps, blowers, rotating equipment, stirrers and reciprocating pumps.
    atribut:
    • Color: Black
    • Max Working Temperature: 200°C
    • Pressure: 1MPa (valve) 4.9MPa (rotating equipment)
    • Material: Carbonized fiber, PTFE dispersion, special lubricant
    • Peripheral Speed Limit: 20m/s
  5. Latty Gland Packing
    Mulai

    Rp6.399.900

    Latty Gland Packing
    Deskripsi:
    Packing made of 100% PTFE silk yarns, each single yarn being impregnated with PTFE using our exclusive "Filcoat"-process. The packing is then re-impregnated with a mix of PTFE and inert lubricant during braiding operation.
    atribut:
    • Pressure (bar): 0 to 100
  6. Nichias Naflon-Impregnated Ct Packing
    Mulai

    Rp1.099.900

    Nichias Naflon-Impregnated Ct Packing
    Deskripsi:
    Since it is a white packing, it can be used for lines that dislike black, and the installation work environment can be improved. It is the most economical packing for rotating equipment. It has excellent flexibility, and can be expected to have good compatibility with shafts and reduce wear.Various pumps, stirrers, etc.
    atribut:
    • Suitable fluid: Water-based fluids (fresh water, drainage, sewage, seawater)
    • Maximum Operating Pressure (MPa): 1
    • Nominal Diameter (mm): 9.5
    • Feature: Flexibility
    • Braiding: Lattice
    • Mass (kg / roll): 0.32
    • Maximum Operating Temperature (°C): 100
    • Operating pH Range: 4 to 10
  7. NIPPON VALQUA Nonasbestos Joint Sheet Gasket
    Mulai

    Rp57.900

    NIPPON VALQUA Nonasbestos Joint Sheet Gasket
    atribut:
    • Color: Blue
    • Material: Non-asbestos fiber, rubber binder
    • Operating Pressure (MPa): Limit 3 (Maximum pressure varies depending on fluid type and temperature)
    • Printing Characters: Black
    • Standard: JIS standard product
  8. VALQUA Gland packing VALFLON / White V # 7262
    Mulai

    Rp939.900

    VALQUA Gland packing VALFLON / White V # 7262
    Deskripsi:
    A coil packing made by treating PTFE fiber yarn with PTFE dispersion and lubricating oil and braiding it into a square cross section. It is flexible, fits well to the shaft, and has excellent sealing properties. It has excellent chemical resistance and is ideal for pumps that handle corrosive fluids.Corrosive fluid, for low / medium peripheral speed rotating shafts
    atribut:
    • Acceptable PV value (MPa.m / s): 4.9
    • Color: White
    • Feature: Chemical resistance
    • Length (m): 3
    • Maximum Operating Pressure (MPa): 1.6
    • Maximum Operating Speed (m/s): 5
    • Maximum Operating Temperature (°C): 260
    • PH Value: 0~14
    • Suitable fluid: (1st recommended product) Strong acids other than oxidizing acids, oxidizing acids/oxidizing agents, strong alkalis (2nd recommended product) Alcohol solvents, aromatic solvents, ketones/esters, weak acids/weak alkalis
  9. Latty Gland Packing Carbon-Graphite (Mechanical seal) Graf 6960
    Mulai

    Rp2.099.900

    Latty Gland Packing Carbon-Graphite (Mechanical seal) Graf 6960
    Deskripsi:
    LATTYgraf 6960PACKINGS FOR INDUSTRIAL VALVE STEM SEALING > 250°C / MEDIUM AND HIGH PRESSION STEAMPacking made of an exclusive LATTY yarn - high-strength carbon fibres and Inconel wire intimately mixed - and expanded graphite yarns. The packing is then impregnated and coated with a graphite-based mix. LATTYgraf 6118 contains a corrosion inhibitor. Available in preformed packing rings, on request. Valve applications > 250°C. Medium steam and high pressures
    atribut:
    • Composition: Carbon-Graphite
    • Pressure (bar): 0 to 300
    • Temperature (°C): -200 to 450
    • Speed (m/s): < 12
    • Ph: 0-14
    • Fluids: For All Fluids
  10. Latty Gland Packing Aramid (Mechanical seal) Flon 4789
    Mulai

    Rp7.899.900

    Latty Gland Packing Aramid (Mechanical seal) Flon 4789
    Deskripsi:
    LATTYflon 4789ARAMID GLAND PACKING, GOOD MECHANICAL PERFORMANCE IN ALL INDUSTRIES.Gland packing made of aramid/staple rayon compound yarns, each single yarn being impregnated with PTFE using our exclusive "Filcoat"-process, then re-impregnated with a mix of PTFE and inert food-quality lubricant during braiding operation. Available in preformed packing rings, on request. Aramid gland packing, good mechanical performance in all industries.
    atribut:
    • Pressure (bar): 0 to 100
    • Temperature (°C): -200 to 275
    • Speed (m/s): < 20
    • Ph: 2-12
    • Fluids: Slurry fluids
    • Approvals: PMUC, WRC/WRAS
  11. Non Brand Asbest Graphite
    Mulai

    Rp999.900

    Non Brand Asbest Graphite
    atribut:
    • Size (kg): 20
  12. VALQUA Gland packing for multiple purposes
    Mulai

    Rp1.799.900

    VALQUA Gland packing for multiple purposes
    Deskripsi:
    It is a clean sealing material that is white and does not use lubricants. This is a multi-type that can be used mainly for rotating equipment such as valves and agitators.It can be used for a variety of purposes, such as shaft seals for rotating equipment, rotary and reciprocating pumps, and valves, for acids, alkalis, solvents, oils, general gases, and hydrocarbons.
    atribut:
    • Color: White
    • Length (m): 3
    • Material: Primarily aramid fiber yarn and artificial inorganic fiber
    • Maximum Operating Temperature (°C): 260
    • Suitable fluid: Acids, alkalis, solvents, oils, general gases, hydrocarbons
  13. MATEX PTFE+Graphite Gland Packing
    50%
    Mulai

    Rp1.999.900

    MATEX PTFE+Graphite Gland Packing
    Deskripsi:
    -Small sliding resistance and seal stability is good packing. -For packing for general purpose valves, pumps and furnace frames.
    atribut:
    • Color: Ash
    • Max Working Temperature: 300°C
    • Peripheral Speed Limit: 15m/s
    • Material: PTFE Film, Expansion Graphite
    • Pressure: 10.3MPa (valve) 1.6MPa (rotating equipment)
  14. MATEX Graphite Gland Packing
    Mulai

    Rp4.499.900

    MATEX Graphite Gland Packing
    Deskripsi:
    -Has excellent heat and pressure resistance. -For high temperature/pressure valves.
    atribut:
    • Color: Black
    • MaxWorking Temperature: 420°C (Steam:600°C)
    • Material: Expanded graphite (reinforced inconel wire), special lubricant
    • Pressure Valve: 43.1MPa
  15. VALQUA Gland Packing Carbon Fiber / V 6201
    Mulai

    Rp1.599.900

    VALQUA Gland Packing Carbon Fiber / V 6201
    Deskripsi:
    Coil packing made by treating carbonized fiber yarn with PTFE dispersion and lubricating oil, braiding it into a square cross section, and finishing it with PTFE, fine graphite, and lubricating oil. It is possible to service a relatively wide variety of fluids. Allowable PV value and peripheral speed limit can be taken large. Shaft wear due to packing is reduced.For water / oil pumps
    atribut:
    • Color: Black
    • Suitable fluid: Fresh water, seawater, sewage, animal / vegetable oil, mineral oil, refrigerant (fluorocarbons)
    • Length (m): 3
    • Maximum Operating Pressure (MPa): 1
    • PH Value: 2-12
    • Acceptable PV value (MPa.m / s): 9.8
    • Maximum Operating Speed (m/s): 20
    • Maximum Operating Temperature (°C): 200
  16. Latty Gland Packing Carbon-Graphite (Mechanical seal) Graf T
    Mulai

    Rp34.999.900

    Latty Gland Packing Carbon-Graphite (Mechanical seal) Graf T
    Deskripsi:
    LATTYgraf TTHE REFERENCE PACKING FOR EXTREME CONDITIONS : PRESSURE – SPEED – TEMPERATURE – PH FOR DYNAMIC SEALING SOLUTIONSPacking made of 100% pure graphite continuous yarns, impregnated with a graphite mix. Very low friction coefficient, good heat dissipation, outstanding elastic recovery. Limitation: precautions in oxydising environment Packing dedicated to rotary machine applications, high speeds and high temperatures for clean fluids.
    atribut:
    • Composition: Carbon-Graphite
    • Pressure (bar): 0 to 300
    • Temperature (°C): -200 to 600
    • Speed (m/s): < 35
    • Ph: 0-14
    • Material: Feed Pumps
    • Type of Industries: All industries using fluids, power stations, etc. Limitation: precautions in oxidising environment.
    • Fluids: Slurry Fluids
  17. Everlasting Mechanical Gland Packing Bestflon Asbestos PTFE
    Mulai

    Rp1.899.900

    Everlasting Mechanical Gland Packing Bestflon Asbestos PTFE
    Deskripsi:
    Everlasting BESTFLON Packing is diagonally braided from fine asbestos (chrysotile) fiber impregnated with PTFE and heat-resistance lubricant. It has anti-corrosive and long service properties. It is the economic packing suitable for rotary and reciprocating pumps and for valves as well.
    atribut:
    • Temperature (°C): -100 up to 280
    • Pressure Rotating (bar): 10
    • Pressure Reciprocating (bar): 30
    • Pressure Valves (bar): 80
    • Velocity (m/s): 10
    • PH Value: 3-13
    • Density (g/cm³): 1.2
  18. Everlasting Rope Pure PTFE (Teflon) (Tali Packing)
    Mulai

    Rp109.900

  19. MATEX Aramid+Inorganic Gland Packing
    Mulai

    Rp1.499.900

    MATEX Aramid+Inorganic Gland Packing
    Deskripsi:
    -A white packing with no contamination that has minimal heat shrinkage in high temperatures. -For rotary pumps, reciprocating motors, rotating equipment and valves.
    atribut:
    • Color: White
    • Max Working Temperature: 260°C
    • Pressure: 4.9MPa
    • Material: Aramid, inorganic man-made fiber, PTFE dispersion
    • Peripheral Speed Limit: 10m/s
Daftar Harga gland packing Terbaru October 2026
monotaro Gland PackingRp319.900
VALQUA Gland Packing Carbon Fiber/BlackRp939.900
VALQUA Gland Packing Carbon FiberRp1.399.900
MATEX Carbon Fiber Gland PackingRp2.399.900
Latty Gland PackingRp6.399.900
Nichias Naflon-Impregnated Ct PackingRp1.099.900
NIPPON VALQUA Nonasbestos Joint Sheet GasketRp57.900
VALQUA Gland packing VALFLON / White V # 7262Rp939.900
Latty Gland Packing Carbon-Graphite (Mechanical seal) Graf 6960Rp2.099.900
Latty Gland Packing Aramid (Mechanical seal) Flon 4789Rp7.899.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)